Motion
30837 TRIZACT(TM) CLOTH BELT 307EA 3 IN X 72 IN A100 JE-WEIGHT FULLFLEX

3M
30837 TRIZACT(TM) CLOTH BELT 307EA 3 IN X 72 IN A100 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A100 JE-weight, 3 in x 72 in, Film-lok, Full-flex, 50 per case
MI ITEM #05764015
MFR #30837 TRIZACT(TM) CLOTH BELT 307EA 3 IN X 72 IN A100 JE-WEIGHT FULLFLEX
List Price$36.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30837 TRIZACT(TM) CLOTH BELT 307EA 3 IN X 72 IN A100 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A100 JE-weight, 3 in x 72 in, Film-lok, Full-flex, 50 per case
MI ITEM #05764015
MFR #30837 TRIZACT(TM) CLOTH BELT 307EA 3 IN X 72 IN A100 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.37/each for your price

Overview

Mfr description
30837 TRIZACT(TM) CLOTH BELT 307EA 3 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440144446
  • Manufacturer Upc Number
    00051125308373
  • UPC_NO
    00051125308373
  • Overall Length
    72 in
  • Overall Width
    3 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text