Motion
7010300164

3M
7010300164

Belt - 220 Grit, Aluminum Oxide Material, Cloth Backing Material, 118 in Belt Length, 3 in Belt Width
Mi Item #05764023
MFR #7010300164
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010300164

Belt - 220 Grit, Aluminum Oxide Material, Cloth Backing Material, 118 in Belt Length, 3 in Belt Width
Mi Item #05764023
MFR #7010300164

Mfr description
30877 CLOTH BELT 302D 3 IN X 118 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on most metals
  • Flexible cloth backing provides ideal conformability for blending and finishing contours and complex parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Backing Weight
    J Weight
  • Belt Length
    118 in
  • Belt Width
    3 in
  • Overall Length
    118 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Cloth
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grit FEPA
    P220
  • Grit Number
    220
  • Manufacturer Stock Number
    60440262891
  • Manufacturer Upc Number
    00051141308777
  • Product Types
    Cloth Belt
  • UPC_NO
    00051141308777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)