Motion
7100020234

3M
7100020234

Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #05764249
MFR #7100020234
List Price$7.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100020234

Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #05764249
MFR #7100020234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.19/each for your price

Overview

Mfr description
55030 CUBITRON(TM) II CLOTH BELT 984F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
  • YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications

Specifications

  • Application
    Deburring, Finishing, Grinding, Polishing, Surface Preparation
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    60
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Grade
    Medium
  • Manufacturer Stock Number
    60440268120
  • Manufacturer Upc Number
    00051141550305
  • UPC_NO
    00051141550305
  • Product Types
    Cloth Belt
  • Overall Length
    18 in
  • Overall Width
    0.75 in
  • Color
    Red
  • Package Quantity
    200, 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text