Motion
55034 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 72 IN 60+ YF-WEIGHT

3M
55034 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 72 IN 60+ YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 984F, 60+ YF-weight, 2 in x 72 in, Film-lok, Single-flex, 50 per case
MI ITEM #05764252
MFR #55034 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 72 IN 60+ YF-WEIGHT
Price$31.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55034 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 72 IN 60+ YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 984F, 60+ YF-weight, 2 in x 72 in, Film-lok, Single-flex, 50 per case
MI ITEM #05764252
MFR #55034 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 72 IN 60+ YF-WEIGHT

Mfr description
55034 CUBITRON(TM) II CLOTH BELT 984F 2
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.32/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Red
  • Grade
    Medium
  • Grit Number
    60
  • Manufacturer Stock Number
    60440268161
  • Manufacturer Upc Number
    00051141550343
  • UPC_NO
    00051141550343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)