Motion
7000119510

3M
7000119510

Belt - 60 Grit, Ceramic Material, Polyester Backing Material, 60.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #05764253
MFR #7000119510
Price$85.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119510

Belt - 60 Grit, Ceramic Material, Polyester Backing Material, 60.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #05764253
MFR #7000119510

Mfr description
55035 CUBITRON(TM) II CLOTH BELT 984F 6
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.39/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    60 in
  • Belt Width
    6 in
  • Overall Length
    60 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Polishing, Surface Preparation
  • Backing Material
    Polyester
  • Color
    Red
  • Grade
    Medium
  • Grit Number
    60
  • Manufacturer Stock Number
    60440268179
  • Manufacturer Upc Number
    00051141550350
  • Package Quantity
    20
  • Product Types
    Cloth Belt
  • UPC_NO
    00051141550350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)