Motion
7010308910

3M
7010308910

Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #05764255
MFR #7010308910
Price$74.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308910

Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #05764255
MFR #7010308910

Mfr description
7010308910 6 X 48 BLT 60+ 984F A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.70/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Polishing, Surface Preparation
  • Backing Material
    Cloth
  • Color
    Red
  • Grade
    Medium
  • Grit Number
    60
  • Manufacturer Stock Number
    60440268195
  • Manufacturer Upc Number
    00051141550374
  • Package Quantity
    20
  • Product Types
    Cloth Belt
  • UPC_NO
    00051141550374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)