Motion
55050 CUBITRON(TM) II CLOTH BELT 984F 1 IN X 11 IN 80+ YF-WEIGHT

3M
55050 CUBITRON(TM) II CLOTH BELT 984F 1 IN X 11 IN 80+ YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 984F, 80+ YF-weight, 1 in x 11 in, Fabri-lok, Single-flex, 500 per case
MI ITEM #05764265
MFR #55050 CUBITRON(TM) II CLOTH BELT 984F 1 IN X 11 IN 80+ YF-WEIGHT
List Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55050 CUBITRON(TM) II CLOTH BELT 984F 1 IN X 11 IN 80+ YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 984F, 80+ YF-weight, 1 in x 11 in, Fabri-lok, Single-flex, 500 per case
MI ITEM #05764265
MFR #55050 CUBITRON(TM) II CLOTH BELT 984F 1 IN X 11 IN 80+ YF-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.59/each for your price

Overview

Mfr description
55050 CUBITRON(TM) II CLOTH BELT 984F 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
  • YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    80
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Grade
    Medium
  • Manufacturer Stock Number
    60440268328
  • Manufacturer Upc Number
    00051141550503
  • UPC_NO
    00051141550503
  • Overall Length
    11 in
  • Overall Width
    1 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text