Motion
55067 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 118 IN 36+ YF-WEIGHT

3M
55067 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 118 IN 36+ YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 984F, 36+ YF-weight, 2 in x 118 in, Film-lok, Single-flex, 50 per case
MI ITEM #05764279
MFR #55067 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 118 IN 36+ YF-WEIGHT
Your Price$48.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55067 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 118 IN 36+ YF-WEIGHT

3M™ Cubitron™ II Cloth Belt 984F, 36+ YF-weight, 2 in x 118 in, Film-lok, Single-flex, 50 per case
MI ITEM #05764279
MFR #55067 CUBITRON(TM) II CLOTH BELT 984F 2 IN X 118 IN 36+ YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.32/each(List $55.57)

Overview

Mfr description
55067 CUBITRON(TM) II CLOTH BELT 984F 2
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
  • YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    36
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    60440269243
  • Manufacturer Upc Number
    00051141550671
  • UPC_NO
    00051141550671
  • Overall Length
    118 in
  • Overall Width
    2 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text