Motion
7010327357

3M
7010327357

Belt - 36 Grit, Precision Shaped Ceramic Material, Polyester Backing Material, 107 in Belt Length, 8 in Belt Width
Mi Item #05764283
MFR #7010327357
Price$206.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327357

Belt - 36 Grit, Precision Shaped Ceramic Material, Polyester Backing Material, 107 in Belt Length, 8 in Belt Width
Mi Item #05764283
MFR #7010327357

Mfr description
55072 CUBITRON(TM) II CLOTH BELT 984F 8
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.58/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    107 in
  • Belt Width
    8 in
  • Overall Length
    107 in
  • Overall Width
    8 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Polishing, Surface Preparation
  • Backing Material
    Polyester
  • Color
    Red
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Manufacturer Stock Number
    60440269292
  • Manufacturer Upc Number
    00051141550725
  • Product Types
    Cloth Belt
  • UPC_NO
    00051141550725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)