Motion
60043 SCOTCH-BRITE(TM) CUT AND POLISH WHEEL 6 IN X 25 IN X 1 IN 7A MED

3M
60043 SCOTCH-BRITE(TM) CUT AND POLISH WHEEL 6 IN X 25 IN X 1 IN 7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 6 in x 25 in x 1 in, 1 per case
Mi Item #05764291
MFR #60043 SCOTCH-BRITE(TM) CUT AND POLISH WHEEL 6 IN X 25 IN X 1 IN 7A MED
Price$5,579.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60043 SCOTCH-BRITE(TM) CUT AND POLISH WHEEL 6 IN X 25 IN X 1 IN 7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 6 in x 25 in x 1 in, 1 per case
Mi Item #05764291
MFR #60043 SCOTCH-BRITE(TM) CUT AND POLISH WHEEL 6 IN X 25 IN X 1 IN 7A MED

Mfr description
60043 SCOTCH-BRITE(TM) CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,579.89/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    25 in
  • Wheel Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    MED
  • Long Description
    The 60043 Scotch-Brite Cut and Polish Wheel 7A MED Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 1 in center hole diameter, MED grade, and 6 in wheel diameter, suitable for blending, polishing, and surface conditioning.
  • Manufacturer Stock Number
    61500290285
  • Manufacturer Upc Number
    00048011600437
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011600437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)