Motion
60306 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 9S FIN 3 P

3M
60306 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 9S FIN 3 P

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 9S Fine, 6 in x 1 in x 1 in, 3 per case
Mi Item #05764294
MFR #60306 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 9S FIN 3 P
Price$327.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60306 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 9S FIN 3 P

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 9S Fine, 6 in x 1 in x 1 in, 3 per case
Mi Item #05764294
MFR #60306 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 9S FIN 3 P

Mfr description
60306 SCOTCH-BRITE(TM) EXL-XP DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
  • Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.50/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 60306 Scotch-Brite EXL-XP Deburring Wheel 9S FIN is constructed with Silicon Carbide abrasive material and features a 1 in center hole diameter, FIN grade, 6 in wheel diameter, 1 in wheel thickness, and Convolute wheel type, ideal for fine deburring and finishing applications.
  • Manufacturer Stock Number
    61500292232
  • Manufacturer Upc Number
    00048011603063
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011603063
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)