Motion
60310 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 10S FIN 3

3M
60310 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 10S FIN 3

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 10S Fine, 6 in x 1 in x 1 in, 3 per case
MI ITEM #05764296
MFR #60310 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 10S FIN 3
List Price$239.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60310 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 10S FIN 3

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 10S Fine, 6 in x 1 in x 1 in, 3 per case
MI ITEM #05764296
MFR #60310 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1 IN X 1 IN 10S FIN 3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$239.42/each for your price

Overview

Mfr description
60310 SCOTCH-BRITE(TM) EXL-XP DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
  • Exposed mineral produces less smearing, reducing time spent cleaning and prepping surfaces
  • Minimizes heat build up to lessen impact on heat-sensitive materials
  • New technology maintains wheel conformability, offers superior edge retention and resists “chunking”

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    FIN
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500292265
  • Manufacturer Upc Number
    00048011603100
  • UPC_NO
    00048011603100
  • Long Description
    The 60310 Scotch-Brite EXL-XP Deburring Wheel 10S FIN features a 1 in center hole diameter, FIN grade, 6 in wheel diameter, 1 in wheel thickness, and Convolute wheel type, making it suitable for precision deburring and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought