Motion
60312 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 1 IN X 5 IN 10S FIN

3M
60312 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 1 IN X 5 IN 10S FIN

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 10S Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #05764297
MFR #60312 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 1 IN X 5 IN 10S FIN
Price$430.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60312 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 1 IN X 5 IN 10S FIN

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 10S Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #05764297
MFR #60312 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 1 IN X 5 IN 10S FIN

Mfr description
60312 SCOTCH-BRITE(TM) EXL-XP DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
  • Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.56/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 60312 Scotch-Brite EXL-XP Deburring Wheel 10S FIN is constructed with Silicon Carbide abrasive material and features a 5 in center hole diameter, FIN grade, 12 in wheel diameter, 1 in wheel thickness, and Convolute wheel type, designed for fine surface conditioning and polishing.
  • Manufacturer Stock Number
    61500292281
  • Manufacturer Upc Number
    00048011603124
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011603124
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)