Motion
60355 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TR 2IN X NH SUPER

3M
60355 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TR 2IN X NH SUPER

Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #05764311
MFR #60355 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TR 2IN X NH SUPER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60355 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TR 2IN X NH SUPER

Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #05764311
MFR #60355 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TR 2IN X NH SUPER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60355 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grinds and blends in a single step
  • 3M™ ceramic aluminum oxide abrasives combines high cut-rate with blending ability to eliminate finishing steps
  • Disc backup pad helps provide high edge durability for consistent finishing and long disc life
  • Scotch-Brite™ material won’t melt on hot welds allowing blending without waiting
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    61500292679
  • Manufacturer Upc Number
    00048011603551
  • UPC_NO
    00048011603551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought