Motion
60374 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TSM 2INXNH HEAVY

3M
60374 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TSM 2INXNH HEAVY

Quick Change Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 1000 Grit, Maroon Color
MI ITEM #05764314
MFR #60374 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TSM 2INXNH HEAVY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60374 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TSM 2INXNH HEAVY

Quick Change Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 1000 Grit, Maroon Color
MI ITEM #05764314
MFR #60374 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT GRIND & BLEND DISC TSM 2INXNH HEAVY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60374 SCOTCH-BRITE(TM) ROLOC(TM) LIGHT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    1000
  • Max Rpm
    25000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Ceramic
  • Backing Material
    Cloth
  • Color
    Maroon
  • Manufacturer Stock Number
    61500292836
  • Manufacturer Upc Number
    00048011603742
  • UPC_NO
    00048011603742
  • Attachment Type
    TS/TSM Turn-On/Off
  • Disc Attachment Type
    Type 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text