Motion
60447 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1/2 IN X 1 IN 10S FIN

3M
60447 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1/2 IN X 1 IN 10S FIN

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 10S Fine, 6 in x 1/2 in x 1 in, 4 per case
Mi Item #05764322
MFR #60447 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1/2 IN X 1 IN 10S FIN
Price$171.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60447 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1/2 IN X 1 IN 10S FIN

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 10S Fine, 6 in x 1/2 in x 1 in, 4 per case
Mi Item #05764322
MFR #60447 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 6 IN X 1/2 IN X 1 IN 10S FIN

Mfr description
60447 SCOTCH-BRITE(TM) EXL-XP DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
  • Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.00/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 60447 Scotch-Brite EXL-XP Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 1 in center hole diameter, FIN grade, 6 in wheel diameter, 1/2 in wheel thickness, and Convolute wheel type, ideal for light deburring and fine surface conditioning.
  • Manufacturer Stock Number
    61500293545
  • Manufacturer Upc Number
    00048011604473
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011604473
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)