Motion
60455 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 2 IN X 5 IN 11S FIN

3M
60455 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 2 IN X 5 IN 11S FIN

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 11S Fine, 12 in x 2 in x 5 in, 1 per case
MI ITEM #05764330
MFR #60455 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 2 IN X 5 IN 11S FIN
List Price$765.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60455 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 2 IN X 5 IN 11S FIN

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 11S Fine, 12 in x 2 in x 5 in, 1 per case
MI ITEM #05764330
MFR #60455 SCOTCH-BRITE(TM) EXL-XP DEBURRING WHEEL 12 IN X 2 IN X 5 IN 11S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$765.45/each for your price

Overview

Mfr description
60455 SCOTCH-BRITE(TM) EXL-XP DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
  • Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
  • Exposed mineral produces less smearing, reducing time spent cleaning and prepping surfaces
  • Minimizes heat build up to lessen impact on heat-sensitive materials
  • New technology maintains wheel conformability, offers superior edge retention and resists “chunking”

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    FIN
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500293628
  • Manufacturer Upc Number
    00048011604558
  • UPC_NO
    00048011604558
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Color
    Gray
  • Long Description
    The 60455 Scotch-Brite EXL-XP Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 5 in center hole diameter, FIN grade, 12 in wheel diameter, 2 in wheel thickness, and Convolute wheel type, delivering consistent fine finishing results.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought