Motion
64206 SCOTCH-BRITE(TM) ROLOC(TM) HS BLEND A ND FINISH DISC TR 3 IN X NH A M

3M
64206 SCOTCH-BRITE(TM) ROLOC(TM) HS BLEND A ND FINISH DISC TR 3 IN X NH A M

Roloc™ Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Purple Color
Mi Item #05764361
MFR #64206 SCOTCH-BRITE(TM) ROLOC(TM) HS BLEND A ND FINISH DISC TR 3 IN X NH A M
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64206 SCOTCH-BRITE(TM) ROLOC(TM) HS BLEND A ND FINISH DISC TR 3 IN X NH A M

Roloc™ Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Purple Color
Mi Item #05764361
MFR #64206 SCOTCH-BRITE(TM) ROLOC(TM) HS BLEND A ND FINISH DISC TR 3 IN X NH A M

Mfr description
64206 SCOTCH-BRITE(TM) ROLOC(TM) HS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Surface Preparation, Deburring, Finishing
  • Attachment Method
    TR
  • Color
    Purple
  • Grade
    Medium
  • Manufacturer Upc Number
    00048011642062
  • Material Application
    Rust Removal, Coating Removal, Contour Finishing, Blending, Weld Cleaning
  • Max Rpm
    15000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00048011642062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)