Motion
64455 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/4 IN X 18 IN A MED 20 PER CASE

3M
64455 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/4 IN X 18 IN A MED 20 PER CASE

Scotch-Brite™ Durable Flex Belt, 1/4 in x 18 in, A MED, 20 per case
MI ITEM #05764371
MFR #64455 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/4 IN X 18 IN A MED 20 PER CASE
Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64455 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/4 IN X 18 IN A MED 20 PER CASE

Scotch-Brite™ Durable Flex Belt, 1/4 in x 18 in, A MED, 20 per case
MI ITEM #05764371
MFR #64455 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/4 IN X 18 IN A MED 20 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.70/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Upc Number
    00048011644554
  • UPC_NO
    00048011644554

Overview

Mfr description
64455 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
  • Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
  • Reinforced low-stretch backing provides aggressive conditioning capability and good flexibility
  • Provides controlled cut to eliminate gouging and leaves a burr-free finish
  • Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought