Motion
7000121126

3M
7000121126

Sanding & Finishing Belt - Aluminum Oxide Material, Non-Woven Backing Material, 24 in Belt Length, 1/4 in Belt Width
Mi Item #05764372
MFR #7000121126
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121126

Sanding & Finishing Belt - Aluminum Oxide Material, Non-Woven Backing Material, 24 in Belt Length, 1/4 in Belt Width
Mi Item #05764372
MFR #7000121126

Mfr description
64456 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.58/each

Specifications

Dimensions

  • Belt Length
    24 in
  • Belt Width
    1/4 in
  • Overall Length
    24 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Non-Woven
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    7000121126
  • Manufacturer Upc Number
    00048011644561
  • Product Types
    Non Woven Belt
  • UPC_NO
    00048011644561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)