Motion
64457 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A MED 20 PER CASE

3M
64457 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A MED 20 PER CASE

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 1/2 in x 12 in, 20 per case
Mi Item #05764373
MFR #64457 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A MED 20 PER CASE
Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64457 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A MED 20 PER CASE

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 1/2 in x 12 in, 20 per case
Mi Item #05764373
MFR #64457 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A MED 20 PER CASE

Mfr description
64457 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.53/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Upc Number
    00048011644578
  • UPC_NO
    00048011644578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)