1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
64459 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 24 IN A MED 20 PER CASE
Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 1/2 in x 24 in, 20 per case
MI ITEM #
05764374
MFR #
64459 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 24 IN A MED 20 PER CASE
Price
$20.08
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 64459 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 24 IN A MED 20 PER CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
64459 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 24 IN A MED 20 PER CASE
Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 1/2 in x 24 in, 20 per case
MI ITEM #
05764374
MFR #
64459 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 24 IN A MED 20 PER CASE
Mfr description
64459 SCOTCH-BRITE(TM) DURABLE FLEX
For industrial/occupational use only. Not for consumer sale or use.
Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
Offers great edge durability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.08
/each
Add to Cart
Specifications
Dimensions
Overall Length
24 in
Overall Width
0.5 in
Details
Abrasive Material
Aluminum Oxide
Color
Red
Manufacturer Upc Number
00048011644592
UPC_NO
00048011644592
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items