Motion
64460 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3/4 IN X 18 IN A MED 20 PER CASE

3M
64460 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3/4 IN X 18 IN A MED 20 PER CASE

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 3/4 in x 18 in, 20 per case
Mi Item #05764375
MFR #64460 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3/4 IN X 18 IN A MED 20 PER CASE
Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64460 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3/4 IN X 18 IN A MED 20 PER CASE

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 3/4 in x 18 in, 20 per case
Mi Item #05764375
MFR #64460 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3/4 IN X 18 IN A MED 20 PER CASE

Mfr description
64460 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.59/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011644608
  • UPC_NO
    00048011644608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)