Motion
64466 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A FIN 20 PER CASE

3M
64466 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A FIN 20 PER CASE

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Fine, 1/2 in x 12 in, 20 per case
MI ITEM #05764380
MFR #64466 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A FIN 20 PER CASE
List Price$12.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64466 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A FIN 20 PER CASE

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Fine, 1/2 in x 12 in, 20 per case
MI ITEM #05764380
MFR #64466 SCOTCH-BRITE(TM) DURABLE FLEX BELT 1/2 IN X 12 IN A FIN 20 PER CASE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.54/each for your price

Overview

Mfr description
64466 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
  • Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
  • Reinforced low-stretch backing provides aggressive conditioning capability and good flexibility
  • Provides controlled cut to eliminate gouging and leaves a burr-free finish
  • Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011644660
  • UPC_NO
    00048011644660
  • Overall Length
    12 in
  • Overall Width
    0.5 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought