Motion
64470 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3-1/2 IN X 15-1/2 IN A FIN 10 PER

3M
64470 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3-1/2 IN X 15-1/2 IN A FIN 10 PER

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Fine, 3-1/2 in x 15-1/2 in, 10 per case
MI ITEM #05764384
MFR #64470 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3-1/2 IN X 15-1/2 IN A FIN 10 PER
List Price$73.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64470 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3-1/2 IN X 15-1/2 IN A FIN 10 PER

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Fine, 3-1/2 in x 15-1/2 in, 10 per case
MI ITEM #05764384
MFR #64470 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3-1/2 IN X 15-1/2 IN A FIN 10 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.66/each for your price

Overview

Mfr description
64470 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
  • Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
  • Reinforced low-stretch backing provides aggressive conditioning capability and good flexibility
  • Provides controlled cut to eliminate gouging and leaves a burr-free finish
  • Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011644707
  • UPC_NO
    00048011644707
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text