Motion
64472

3M
64472

Sanding or Finishing Belt - Aluminum Oxide Material, Aluminum Oxide Backing Material, 18 in Belt Length, 1/4 in Belt Width
Mi Item #05764386
MFR #64472
Price$8.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64472

Sanding or Finishing Belt - Aluminum Oxide Material, Aluminum Oxide Backing Material, 18 in Belt Length, 1/4 in Belt Width
Mi Item #05764386
MFR #64472

Mfr description
64472 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.66/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Overall Length
    18 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Metal
  • Backing Material
    Aluminum Oxide
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    7100029969
  • Manufacturer Upc Number
    00048011644721
  • Product Types
    Surface Conditioning Belt
  • UPC_NO
    00048011644721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)