Motion
7010366839

3M
7010366839

Sanding & Finishing Belt - Aluminum Oxide Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #05764392
MFR #7010366839
Price$202.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366839

Sanding & Finishing Belt - Aluminum Oxide Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #05764392
MFR #7010366839

Mfr description
64479 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.84/each

Specifications

Dimensions

  • Belt Length
    132 in
  • Belt Width
    3 in
  • Overall Length
    132 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Metal
  • Color
    Brown
  • Manufacturer Stock Number
    7010366839
  • Manufacturer Upc Number
    00048011644790
  • Product Types
    Surface Conditioning Belt
  • UPC_NO
    00048011644790

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)