Motion
64480 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3 IN X 10-11/16 IN A MED 10 PER CA

3M
64480 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3 IN X 10-11/16 IN A MED 10 PER CA

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 3 in x 10-11/16 in, 10 per case
MI ITEM #05764393
MFR #64480 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3 IN X 10-11/16 IN A MED 10 PER CA
List Price$43.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64480 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3 IN X 10-11/16 IN A MED 10 PER CA

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 3 in x 10-11/16 in, 10 per case
MI ITEM #05764393
MFR #64480 SCOTCH-BRITE(TM) DURABLE FLEX BELT 3 IN X 10-11/16 IN A MED 10 PER CA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.53/each for your price

Overview

Mfr description
64480 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
  • Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
  • Reinforced low-stretch backing provides aggressive conditioning capability and good flexibility
  • Provides controlled cut to eliminate gouging and leaves a burr-free finish
  • Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011644806
  • UPC_NO
    00048011644806
  • Overall Length
    10.688 in
  • Overall Width
    3 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text