Motion
77855 CLOTH BELT 977F 3 IN X 132 IN 100 XF-WEIGHT L-FLEX

3M
77855 CLOTH BELT 977F 3 IN X 132 IN 100 XF-WEIGHT L-FLEX

3M™ Hookit™ Low Profile Finishing Disc Pad 77855, 5 in x 11/16 in 5/16- 24 External, 10 per case
Mi Item #05764416
MFR #77855 CLOTH BELT 977F 3 IN X 132 IN 100 XF-WEIGHT L-FLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77855 CLOTH BELT 977F 3 IN X 132 IN 100 XF-WEIGHT L-FLEX

3M™ Hookit™ Low Profile Finishing Disc Pad 77855, 5 in x 11/16 in 5/16- 24 External, 10 per case
Mi Item #05764416
MFR #77855 CLOTH BELT 977F 3 IN X 132 IN 100 XF-WEIGHT L-FLEX

Mfr description
77855 CLOTH BELT 977F 3 IN X 132 IN 100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grinding aid incorporated on the belt reduces heat and increases performance when used on stainless steel and other exotic metals
  • Heavyweight backing supports high-pressure, tough applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.56 in
  • Weight
    0.302 lb
  • Width
    6 in

Details

  • Application
    - Finishing - Polishing - Surface Preparation
  • Color
    Beige
  • Manufacturer Stock Number
    60440163024
  • Manufacturer Upc Number
    00051119778557
  • UPC_NO
    00051119778557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)