Motion
78104 CLOTH BELT 966F 4 IN X 132 IN 36 YF-WEIGHT PRECISION ROLL GRINDING

3M
78104 CLOTH BELT 966F 4 IN X 132 IN 36 YF-WEIGHT PRECISION ROLL GRINDING

3M™ Cubitron II™ Cloth Belt 966F, 4 in x 132 in, 36+ YF-weight, Precision Roll Grinding, 25 per case
MI ITEM #05764417
MFR #78104 CLOTH BELT 966F 4 IN X 132 IN 36 YF-WEIGHT PRECISION ROLL GRINDING
List Price$107.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
78104 CLOTH BELT 966F 4 IN X 132 IN 36 YF-WEIGHT PRECISION ROLL GRINDING

3M™ Cubitron II™ Cloth Belt 966F, 4 in x 132 in, 36+ YF-weight, Precision Roll Grinding, 25 per case
MI ITEM #05764417
MFR #78104 CLOTH BELT 966F 4 IN X 132 IN 36 YF-WEIGHT PRECISION ROLL GRINDING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.84/each for your price

Overview

Mfr description
78104 CLOTH BELT 966F 4 IN X 132 IN 36
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers exceptional finishes on a variety of metal substrates
  • Y-weight cloth backing is tough and flexible for aggressive sanding action
  • Polyester material is water resistant to allow use with liquid lubricants
  • Resin bonding material resists heat and helps to prevent discoloration
  • Ceramic abrasive grains offer excellent cut rate and life for better performance

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Stock Number
    60440163099
  • Manufacturer Upc Number
    00051119781045
  • UPC_NO
    00051119781045
  • Overall Length
    132 in
  • Overall Width
    4 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text