Motion
7010327726

3M
7010327726

Cubitron™ II Belt - 80 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
Mi Item #05764418
MFR #7010327726
Price$71.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327726

Cubitron™ II Belt - 80 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
Mi Item #05764418
MFR #7010327726

Mfr description
78105 CLOTH BELT 966F 4 IN X 132 IN 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers exceptional finishes on a variety of metal substrates
  • Y-weight cloth backing is tough and flexible for aggressive sanding action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.91/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Overall Length
    132 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Grit Number
    80
  • Manufacturer Stock Number
    60440163107
  • Manufacturer Upc Number
    00051119781052
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119781052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)