Specifications
Dimensions
- Orifice Size0.1870 in
- Thread Size1/2 in-14
Details
- Body Material316 Stainless Steel
- Material316 Stainless Steel
- Maximum Working Pressure1000 psi
- Seal MaterialFKM
- Seat MaterialMetal-to-Metal Hard Seat
- StyleT Design Handle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)