Motion
WCCL2OFRM

MCR SAFETY
WCCL2OFRM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Orange
MI ITEM #05764586
MFR #WCCL2OFRM
Price$31.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL2OFRM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Orange
MI ITEM #05764586
MFR #WCCL2OFRM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.77/each

Specifications

Dimensions

  • Stripe Width
    4.5000 in, 114.30 mm

Details

  • Additional Details
    Dielectric | Non-Conductive | Florescent Lime Trim
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Color
    Fluorescent Orange
  • Description
    Wccl2Ofr - Class 2 Fluorescent orange Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Zipper Front Closure
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Lime, Silver
  • Type
    ANSI Type R
  • UPC_NO
    45143998524
  • Vest Color
    Fluorescent Orange

Overview

Mfr description
WCCL2OFRM MED VEST SAFETY ORANGE FR
  • Quality hi visibility polyester mesh material for low light protection
  • Color: Fluorescent orange with 4-1/2" lime/silver 3M® Scotchlite® reflective material
  • 9" x 7-1/4" inside right pocket, 5-3/4" x 5" inside left pocket
  • Non-conductive zipper closure
  • Meets all ANSI/ISEA 107-2010 specs for Class 2 Level 2 high visibility apparel
  • Flame-resistant to ASTM D6413 standards
  • Manufacturer: River City (MCR Safety)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought