Motion
435034

DODGE
435034

4-15/16 5-7/16 PLXC GROMMET KIT
Mi Item #05764772
MFR #435034
Price$910.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
435034

4-15/16 5-7/16 PLXC GROMMET KIT
Mi Item #05764772
MFR #435034

Mfr description
5 7/16 PL-XC GROMMET KIT 435034
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$910.06/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in

Details

  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)