Motion
5EL012K
3/4" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #05764774
MFR #5EL012K
List Price$209.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #05764774
MFR #5EL012K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.66/each for your price

Overview

Mfr description
5EL012K

Specifications

  • Bore Diameter
    0.7500 in
  • Country of Origin
    USA
  • Shaft Length
    2.0000 in
  • Material
    Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Series
    Signature
  • Weight
    1.61 lb
  • Finish
    Black Oxide
  • Length
    4.2500 in
  • Outside Diameter
    1.7500 in
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 3/4
  • Shaft Size
    1.0000 in
  • Style
    High Strength
  • Type
    Shaft Adapter Couplings - Step-Up Type with Keyways
  • UPC_NO
    662786018466

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text