Motion
21040XR
21" 4 DRW TUB LOCK ROLLER CABINET - NEW
Mi Item #05765029
MFR #21040XR
Price$1,577.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21" 4 DRW TUB LOCK ROLLER CABINET - NEW
Mi Item #05765029
MFR #21040XR

Mfr description
21040XR 4-DRAWER 21" ROLLER CABINET RED
  • Tubular lock keeps contents secure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,577.37/each

Specifications

Dimensions

  • Depth
    20 in
  • Height
    29.875 in
  • Weight
    128 lbs
  • Width
    21 in

Details

  • Color
    Industrial Red
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Number Of Drawers
    4
  • UPC_NO
    024821753051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)