Motion
3535QH

CAM SPRAY
3535QH

Pressure Washer - Gas Engine, Hot Water, 3.5 gal/min Flow Rate, 3500 psi Rated Pressure, 389 cc Rated Power, 50 ft Hose Length
MI ITEM #05765057
MFR #3535QH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
3535QH

Pressure Washer - Gas Engine, Hot Water, 3.5 gal/min Flow Rate, 3500 psi Rated Pressure, 389 cc Rated Power, 50 ft Hose Length
MI ITEM #05765057
MFR #3535QH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3535QH OIL FIRED HOT PRESSURE WASHER

Specifications

  • Water Type
    Hot Water
  • Engine Type
    Gas
  • Flow Rate
    3.5 gpm
  • Rated Pressure
    3500 psi
  • Series/System
    Q Series Hot Water Models
  • Hose Length
    50 ft
  • Rated Power
    389 cc
  • Manufacturer Product Page
  • Additional Details
    Fully portable, no electricity required, equipped with a 12 volt oil fired burner-Oil fired burner uses diesel fuel or kerosene-Triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief valve-Adjustable pressure-Adjustable thermostat and pressure pop-off-Schedule 80 coil with stainless steel cool wrap-5 gallon rust free burner fuel tank-3.9 quart gas fuel tank-Chemical injection after the burner-50' pressure hose-Trigger gun-Dual wand with side handle and chemical tip-Interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-Powder coated frame with wand/hose rack and 13' tires
  • Weight
    575.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text