Motion
1000STLEF

CAM SPRAY
1000STLEF

Pressure Washer - Electric Engine, Hot Water, 3 gal/min Flow Rate, 1000 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05765075
MFR #1000STLEF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
1000STLEF

Pressure Washer - Electric Engine, Hot Water, 3 gal/min Flow Rate, 1000 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05765075
MFR #1000STLEF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1000STLEF OIL FIRED HOT PRESSURE WASHER

Specifications

  • Water Type
    Hot Water
  • Engine Type
    Electric
  • Flow Rate
    3 gpm
  • Rated Pressure
    1000 psi
  • Series/System
    ST Series Hot Water Models
  • Hose Length
    50 ft
  • Rated Power
    2 hp
  • Amperage
    20 A
  • Voltage
    120 V
  • Manufacturer Product Page
  • Additional Details
    Clean burning LP forced air burner-triplex plunger pump with ceramic plungers, stainless steel valves and mechanical thermal relief valve-35' power cord with GFCI-adjustable pressure-adjustable thermostat and pressure pop-off-50' hose-trigger gun with dual wand with side handle and chemical tip-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-totally enclosed fan cooled motor-powder coated frame-schedule 80 coil with stainless steel cool wrap
  • Weight
    400.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text