Motion
55613 CUBITRON(TM) II FLAP DISC 967A T27 7 IN X 7/8 IN 80+ YF-WEIGHT

3M
55613 CUBITRON(TM) II FLAP DISC 967A T27 7 IN X 7/8 IN 80+ YF-WEIGHT

3M™ Cubitron™ II Flap Disc 967A, T27, 7 in x 7/8 in, 80+ Y-weight, 5 per case
MI ITEM #05765245
MFR #55613 CUBITRON(TM) II FLAP DISC 967A T27 7 IN X 7/8 IN 80+ YF-WEIGHT
Price$28.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55613 CUBITRON(TM) II FLAP DISC 967A T27 7 IN X 7/8 IN 80+ YF-WEIGHT

3M™ Cubitron™ II Flap Disc 967A, T27, 7 in x 7/8 in, 80+ Y-weight, 5 per case
MI ITEM #05765245
MFR #55613 CUBITRON(TM) II FLAP DISC 967A T27 7 IN X 7/8 IN 80+ YF-WEIGHT

Mfr description
55613 CUBITRON(TM) II FLAP DISC 967A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.59/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    7 in
  • Weight
    0.491 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    80
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    60440273484
  • Manufacturer Upc Number
    00051141556130
  • Max Rpm
    8600 rpm
  • UPC_NO
    00051141556130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)