Motion
55622 CUBITRON(TM) II FLAP DISC 967A T29 4-1/2 IN X 5/8-11 80+ YF WEIGHT

3M
55622 CUBITRON(TM) II FLAP DISC 967A T29 4-1/2 IN X 5/8-11 80+ YF WEIGHT

Cubitron™ II Flap Disc - Type 29, 4-1/2 in Disc Diameter, 80 Grit, 13300 rpm
Mi Item #05765248
MFR #55622 CUBITRON(TM) II FLAP DISC 967A T29 4-1/2 IN X 5/8-11 80+ YF WEIGHT
Price$20.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55622 CUBITRON(TM) II FLAP DISC 967A T29 4-1/2 IN X 5/8-11 80+ YF WEIGHT

Cubitron™ II Flap Disc - Type 29, 4-1/2 in Disc Diameter, 80 Grit, 13300 rpm
Mi Item #05765248
MFR #55622 CUBITRON(TM) II FLAP DISC 967A T29 4-1/2 IN X 5/8-11 80+ YF WEIGHT

Mfr description
55622 CUBITRON(TM) II FLAP DISC 967A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.57/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    Y Weight
  • Center Hole Thread Size  
    5/8-11 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.365 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Poly-cotton
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60440273575
  • Manufacturer Upc Number
    00051141556222
  • Max Rpm
    13300 rpm
  • Maximum Speed
    13300 rpm
  • Series
    967A
  • UPC_NO
    00051141556222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)