Motion
55629 CUBITRON(TM) II FLAP DISC 967A T29 7 IN X 7/8 IN 40+ YF-WEIGHT

3M
55629 CUBITRON(TM) II FLAP DISC 967A T29 7 IN X 7/8 IN 40+ YF-WEIGHT

Cubitron™ II Flap Disc - Type 29, 7 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 8600 rpm
MI ITEM #05765251
MFR #55629 CUBITRON(TM) II FLAP DISC 967A T29 7 IN X 7/8 IN 40+ YF-WEIGHT
Your Price$25.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55629 CUBITRON(TM) II FLAP DISC 967A T29 7 IN X 7/8 IN 40+ YF-WEIGHT

Cubitron™ II Flap Disc - Type 29, 7 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 8600 rpm
MI ITEM #05765251
MFR #55629 CUBITRON(TM) II FLAP DISC 967A T29 7 IN X 7/8 IN 40+ YF-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.72/each(List $28.59)

Overview

Mfr description
55629 CUBITRON(TM) II FLAP DISC 967A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Poly-cotton backing delivers controlled, even wear in medium unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Easy to use, with less gouging than fiber discs and bonded wheels
  • Offers a great balance of fast cut and long life

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    40
  • Center Hole Diameter
  • Backing Material
    Poly-cotton
  • Coat Type
    Closed Coat
  • Backing Weight
    Y Weight
  • Bonding Type
    Resin
  • Max Rpm
    8600 rpm
  • Maximum Speed
    13300 rpm
  • Application
    Deburring, Grinding
  • Manufacturer Stock Number
    60440273641
  • Manufacturer Upc Number
    00051141556291
  • UPC_NO
    00051141556291
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    5
  • Series
    967A
  • Weight
    0.51 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text