Overview
Mfr description
CDQ2D63TN-100DMZ-J79Z COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke100 mm
- Piston ActionDouble-Acting
- Auto-SwitchJ79 - Solid State, General Purpose, 2 Wire, Horizontal
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data