Motion
2090-72NC - SCOTCHBLUE PAINTER'S TAPE 2.83" X 60 YD

3M
2090-72NC - SCOTCHBLUE PAINTER'S TAPE 2.83" X 60 YD

ScotchBlue™ Masking Tape - 55 m Long, 2.8300 in Wide, 5.40 mil Thick, Blue
MI ITEM #05765612
MFR #2090-72NC - SCOTCHBLUE PAINTER'S TAPE 2.83" X 60 YD
Price$33.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2090-72NC - SCOTCHBLUE PAINTER'S TAPE 2.83" X 60 YD

ScotchBlue™ Masking Tape - 55 m Long, 2.8300 in Wide, 5.40 mil Thick, Blue
MI ITEM #05765612
MFR #2090-72NC - SCOTCHBLUE PAINTER'S TAPE 2.83" X 60 YD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.67/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    5.40 mil
  • Weight
    0.984 lb
  • Width
    2.8300 in

Details

  • Adhesion Strength
    20 oz./in.
  • Adhesive Material
    Acrylic
  • Clean Removal
    7 days
  • Color
    Blue
  • Manufacturer Stock Number
    00021200980312
  • Manufacturer Upc Number
    00021200980312
  • Material
    Crepe Paper
  • Series
    2090
  • Shape
    Continuous Strip
  • UPC_NO
    00021200980312

Overview

Mfr description
2090-72NC - SCOTCHBLUE PAINTER'S TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
  • 14-day clean removal leaves behind no damage or sticky residue
  • Medium adhesive
  • UV and sunlight resistant
  • Size: 2.83 in. x 60 yd.
  • Pack Size: 1 Roll/Pack
  • Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought