Motion
DCD771C2

DEWALT
DCD771C2

Compact Drill Driver Kit - 1/2 in Chuck Size, Keyless, Pistol Grip, 20 V
Mi Item #05765685
MFR #DCD771C2
Price$230.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD771C2

Compact Drill Driver Kit - 1/2 in Chuck Size, Keyless, Pistol Grip, 20 V
Mi Item #05765685
MFR #DCD771C2

Mfr description
DCD771C2 20V MAX LI-ION COMPACT
  • Compact, lightweight design fits into tight areas
  • High performance motor delivers 300 unit watts out (UWO) of power ability completing a wide range of applications
  • High speed transmission delivers two speeds (0-450 & 1,500 rpm) for a range of fastening and drilling applications
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$230.51/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Height
    3.7000 in
  • Overall Length
    12.5000 in
  • Overall Width
    9.9000 in

Details

  • Additional Details
    The DCD771C2 20V MAX* Lithium Ion Compact Drill/Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2-Speed variations allowing users to choose the level of performance needed for various applications.
  • Batteries Included
    Batteries Included
  • Battery Series
    MAX
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Clutch Adjustability
    Adjustable Clutch
  • Cordless or Corded
    Cordless
  • Handle Style
    Pistol Grip
  • Includes
    2) 20V Max* compact lithium ion battery packs, Compact Charger, Contractor Bag, DCD771 1/2" Drill Driver
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Number Of Clutch Settings
    16
  • Number Of Pieces
    5
  • Power Rating
    20 V
  • Power Source
    Battery
  • Reversible
    Reversible
  • UPC_NO
    885911325905
  • Variable Speed
    Variable Speed
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)