Motion
50NEPLAMCL

TSUBAKI (UST)
50NEPLAMCL

50NEPLAMCL
MI ITEM #05765770
MFR #50NEPLAMCL
Price$17.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NEPLAMCL

50NEPLAMCL
MI ITEM #05765770
MFR #50NEPLAMCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.87/each

Specifications

Dimensions

  • Link Plate Thickness
    0.125 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    0.875 in
  • Weight
    0.60 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29

Overview

Mfr description
50 NEPTUNE D-LAMBDA CONNECTING LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought