Motion
50NEPLAMOL

TSUBAKI (UST)
50NEPLAMOL

50NEPLAMOL
Mi Item #05765771
MFR #50NEPLAMOL
Price$42.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NEPLAMOL

50NEPLAMOL
Mi Item #05765771
MFR #50NEPLAMOL

Mfr description
50 NEPTUNE D-LAMBDA OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.29/each

Specifications

Dimensions

  • Link Plate Thickness
    0.134 in
  • Pin Diameter
    0.562 in
  • Plate Thickness
    0.281 in
  • Weight
    1.22 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)