Motion
60 NEPTUNE D-LAMBDA

TSUBAKI (UST)
60 NEPTUNE D-LAMBDA

Roller Chain - Lube Free Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05765777
MFR #60 NEPTUNE D-LAMBDA
Price$180.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 NEPTUNE D-LAMBDA

Roller Chain - Lube Free Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05765777
MFR #60 NEPTUNE D-LAMBDA

Mfr description
60 NEPTUNE D-LAMBDA RIVETED (10 FT BOX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.56/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.483 in
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.2600 in, 32 mm
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.483 in
  • Weight
    1.03 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Manufacturer Catalog Number
    60NEPLAMRB
  • Material
    Carbon Steel
  • Number Of Links
    160
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)