Motion
FLR-2-13
Cam Follower - 2.0000 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #05765937
MFR #FLR-2-13
Price$350.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 2.0000 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #05765937
MFR #FLR-2-13

Mfr description
FLR-2-13 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.03/each

Specifications

Dimensions

  • Flange Diameter
    2.6875 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009548500
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)