Specifications
Dimensions
- Port Size1/8 NPT
Details
- Cylinder SeriesVDW200-300
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
- SeriesVDW200-300
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)