Motion
VQZ115K-5MO1-CP

SMC CORP OF AMERICA
VQZ115K-5MO1-CP

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #05766061
MFR #VQZ115K-5MO1-CP
List Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115K-5MO1-CP

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #05766061
MFR #VQZ115K-5MO1-CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.83/each for your price

Overview

Mfr description
VQZ115K-5MO1-CP 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time: metal seal 14ms or less;rubber seal 15ms or less
  • Ambient & fluid temperature: -10 to 50°C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug without Connector
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Thread Standard
    Push to Connect
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought